Shop All Pipettors
Kimble Chase
Pipette, 2ml, PK100
Mfr # 897085-0009
Zoro # G7116877
product price: $114.99
/pk 100, $1.15/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 mL
- Type Duct Mount
- Material of Construction Borosilicate Glass
- Length 229 mm
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 897085-0009
- Zoro # G7116877
- Country of Origin United States
- Category Pipettors
Dimensions
Length | 229 mm |
Details
Item | Pipette |
Capacity | 2 mL |
Type | Duct Mount |
Material of Construction | Borosilicate Glass |
Sterile/Non-Sterile | Non-Sterile |
Description
Pipette, Extended Tip, Capacity 2 mL, Material of Construction Borosilicate Glass, Length 229 mm, Non-Sterile, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Dissolved Oxygen Meter (DO200A)
- CLR Spot-Free Stainless Steel (G-CSS-12)
- HEATHROW SCIENTIFIC Tube, 10.2 mm Dia, 40.6 mm H, PK500 (HS4323K)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 400g/0.001g (VE-5003)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0575)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK500 (72105-5110)
- KIMBLE CHASE Pipette, Mohr, Glass, Orange, 10mL, PK12 (37020-10)
- KIMBLE CHASE Pipette, Disposable, Sterile, 10mL, PK500 (72105-10110)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK200 (72115-5110)
- KIMBLE CHASE Disp Serological Pipette, 25mL, PK200 (72110-25210)
- CELLTREAT Pipette, Plastic, Yellow, Class A, PK800 (229201A)
- Kimble Chase Pipettors