Shop All Pipettors
Kimble Chase
Pipette, 1mL, PK12
Mfr # 37020-1110
Zoro # G6643211
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mohr Style
- Capacity 1 mL
- Material of Construction Borosilicate Glass
- Class B
- Length 350 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 37020-1110
- Zoro # G6643211
- Country of Origin Mexico
- Category Pipettors
Dimensions
Length | 350 mm |
Details
Item | Pipette |
Type | Mohr Style |
Capacity | 1 mL |
Material of Construction | Borosilicate Glass |
Class | B |
Sterile/Non-Sterile | Non-Sterile |
Band Color | Red |
Tolerance | 0.02ml |
Graduation Subdivisions | 0.1 mL |
Description
Pipette, Mohr Style, Capacity 1 mL, Material of Construction Borosilicate Glass, Graduation Subdivisions 0.1 mL, Tolerance 0.02mL, Length 350 mm, Band Color Red, Class B, Non-Sterile, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIBATA Graduated Cylinder, 100 mL, 30 mm Dia, PK6 (2355-100)
- SCIENTIFIC LABWARES Graduated Beakers with Handles 1000mL (785-112)
- HEATHROW SCIENTIFIC Pipette Stand Acrylic 4-Place (HS206204)
- KIMBLE CHASE Cap, Black, PK1000 (73800-15415)
- KIMBLE CHASE Pipette, Mohr, Glass, Orange, 10mL, PK12 (37020-10)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72115-10210)
- KIMBLE CHASE Reusable Serological Pipette, 10mL, PK12 (37034B-10)
- KIMBLE CHASE Measuring Pipette, 10mL, PK12 (37025-10)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72110-10210)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0009)
- GLOBE SCIENTIFIC Transfer Pipette, 1.5mL, 115mm L, PK500 (136036-500)
- Kimble Chase Pipettors