Shop All Caps
Kimble Chase
Phenolic Cap, PK144
Mfr # 75203G-38400
Zoro # G8020625
product price: $86.69
/pk 144, $0.60/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Closure Type Screw On
- Labware Screw Closure Size 38-400 mm
- Labware Closure Material Phenolic
- Labware Closure Liner Material Tin Foil
- Labware Closure Liner Design Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 75203G-38400
- Zoro # G8020625
- Country of Origin United States
- Category Caps
Dimensions
Labware Screw Closure Size | 38-400 mm |
Neck Size | 38-400 |
Screw Closure Size | 38-400 mm |
Diameter | 38 mm |
Mouth Size | Narrow |
Details
Labware Closure Type | Screw On |
Labware Closure Material | Phenolic |
Labware Closure Liner Material | Tin Foil |
Labware Closure Liner Design | Solid |
Labware Closure Color | Black |
Special Features | Good Chemical Resistance to Mild Acids, Alkalis, Alcohols, Aqueous Solutions, Oils and Solvents |
Material of Construction | Phenolic |
Mouth | Narrow |
Liner | Tinfoil Liner |
Item | Cap |
Autoclavable | No |
Closure Material | Phenolic |
Product Type | Screw On Cap |
Closure Liner Design | Solid |
Closure Liner Material | Foil |
Closure Type | Screw On |
Closure Color | Black |
Vented | No |
Description
Cap, Diameter 38 mm, Screw Closure Size 38-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Foil, Closure Type Screw On, Autoclavable No, Vented No, Mouth Size Narrow, Special Features Package Quantity 144, Closure Liner Design Solid, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Pen-Style Digital Thermometer (90225-15)
- FINNERAN Vial Cleaned, Clear, 40mL, PK1000 (9-120-2)
- HEATHROW SCIENTIFIC Pipette, 1 to 100 mL Volume (120479)
- SP SCIENCEWARE Rack, 21 places (F18746-0004)
- KIMBLE CHASE Cap, Polyethylene Liner, 20-400, PK144 (75202G-20400)
- KIMBLE CHASE Stopcock Plug, White, 2 Sz (821001-0002)
- KIMBLE CHASE Three Hole Cap, Blue, Round (953913-5000)
- KIMBLE CHASE Stopper, Glass Dropper, Nipple, 60ml, PK6 (15040D-6001)
- KIMBLE CHASE Cap, Taper Seal Liner, 28-400, PK144 (75205G-28400)
- KIMBLE CHASE Cap, Polyethylene Liner, 24-400, PK144 (75202G-24400)
- WHEATON Seal, Aluminum, Natural, PK1000 (224192-01)
- Kimble Chase Labware