Shop All Lab Dishes
Kimble Chase
Petri Dish, 60 x 15mm, PK25
Mfr # 23061-6015
Zoro # G1855633
product price: $260.99
/pk 25, $10.44/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Dimensions 60 mm x 15 mm
- Volume Capacity 15 mL
- Number of Wells 1
- Includes Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 23061-6015
- Zoro # G1855633
- Country of Origin Portugal
- Category Lab Dishes
Dimensions
Dimensions | 60 mm x 15 mm |
Overall Height - Metric | 15 mm |
Diameter - Metric | 60 mm |
Details
Item | Petri Dish |
Material | Glass |
Volume Capacity | 15 mL |
Number of Wells | 1 |
Includes | Lid |
Product Type | Petri Dish |
Sterile/Non-Sterile | Sterile |
Description
Petri Dish, Diameter - Metric 60 mm, Number of Wells 1, Material Glass, Volume Capacity 15 mL, Dimensions 60 x 15 mm, Sterile/Non-Sterile Sterile, Product Type Petri Dish, Includes Lid, Overall Height - Metric 15 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 250mL (230515)
- OHAUS Electrode, ORP, Glass, 12mm (STORP2)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Yellow (6FAU4)
- QORPAK Bottle, 15mL, PK48 (GLC-09083)
- KIMBLE CHASE Petri Dish, 100 x 20mm, PK32 (23061-10020)
- KIMBLE CHASE Crystallizing Dish, 80 mL, 60 x 35mm (23000-6035)
- KIMBLE CHASE Crystallizing Dish, 50 mL, 50 x 35mm (23000-5035)
- DYNALON Tray, HIPS, 4/5x11-4/5x16-1/10 In. (209295-0005)
- CELLTREAT CELLTREAT® 100mm x 15mm Petri Dish w/Grip Ring, Sterile (229693)
- LAB SAFETY SUPPLY 6 Well Tissue Culture Plate w/Lid, PK50 (667105)
- EAGLE THERMOPLASTICS Weighing Dish, Natural, 1-5/8 In. L, PK500 (WB-158)
- Kimble Chase Labware