Shop All Lab Dishes
Kimble Chase
Petri Dish, 100 x 15mm, PK36
Mfr # 23061-10015
Zoro # G1855590
product price: $306.99
/pk 36, $8.53/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Dimensions 100 mm x 15 mm
- Number of Wells 1
- Volume Capacity 15 mL
- Includes Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 23061-10015
- Zoro # G1855590
- Country of Origin Portugal
- Category Lab Dishes
Dimensions
Dimensions | 100 mm x 15 mm |
Diameter - Metric | 100 mm |
Overall Height - Metric | 15 mm |
Details
Item | Petri Dish |
Material | Glass |
Number of Wells | 1 |
Volume Capacity | 15 mL |
Includes | Lid |
Product Type | Petri Dish |
Sterile/Non-Sterile | Sterile |
Description
Petri Dish, Diameter - Metric 100 mm, Number of Wells 1, Material Glass, Volume Capacity 15 mL, Dimensions 100 x 15 mm, Sterile/Non-Sterile Sterile, Product Type Petri Dish, Includes Lid, Overall Height - Metric 15 mm, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Automatic Buret, Clear, Class B, 25mL (896954-1025)
- TRICORBRAUN 16 oz White HDPE Plastic Cylinder Round Bottle- 28-410 Neck Finish (028003)
- COLE-PARMER INSTRUMENT pH Buffer Solution pH 4 (PLS1268-PH4)
- INSTOCK ESD Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8546)
- KIMBLE CHASE Petri Dish, 100 x 20mm, PK32 (23061-10020)
- KIMBLE CHASE Petri Dish, 60 x 15mm, PK25 (23061-6015)
- KIMBLE CHASE Crystallizing Dish, 50 mL, 50 x 35mm (23000-5035)
- KIMBLE CHASE Crystallizing Dish, 80 mL, 60 x 35mm (23000-6035)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 300mL, Flat Bottom - spout, Borosilicate Glass, 6PK (UNCRDSH-WS-300)
- SP SCIENCEWARE Sterilizing Tray, 19 in. (H16262-0000)
- UNITED SCIENTIFIC Porcelain Casserole, Economy, 30Ml (PCS050)
- Kimble Chase Labware