Shop All Mortar & Pestle Sets
Kimble Chase
Pellet Pestle/Tube, RNaseFree, 1.5mL, PK100
Mfr # 749520-0090
Zoro # G4071934
product price: $209.99
/pk 100, $2.10/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.5mL
- Type Disposable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 749520-0090
- Zoro # G4071934
- Country of Origin United States
- Category Mortar & Pestle Sets
Dimensions
Size | 1.5mL |
Details
Item | RNase-Free Pellet Pestle With Microtube |
Type | Disposable |
Description
PLT PSTL W/TB 1.5 RNASE-FR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker Tongs, SS, 9-1/2" L (787-112)
- TRIPLETT Test Lead, 300 V, 5 A, 18 AWG, Mini-Hook Tip (TL20)
- DIGI-SENSE Traceable Micro-Anemometer/Thermometer w (37955-50)
- ELGA Uv Lamp (LC118)
- KIMBLE CHASE Pellet Pestle Cordless Motor (749540-0000)
- KIMBLE CHASE Pellet Pestle, Rnase-Free, 1.5mL, PK100 (749521-1590)
- KIMBLE CHASE Pellet Pestile w/Microtube, 1.5mL, PK100 (749520-0000)
- ZORO SELECT Mortar and Pestle, 300 ml (PPM100)
- ZORO SELECT Mortar and Pestle, 80 ml (PPM060)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD050)
- UNITED SCIENTIFIC Mortar and Pestle Set, Porcelain, Fully Gl (PMG125)
- Kimble Chase Mortar & Pestle Sets