Shop All Mortar & Pestle Sets
Kimble Chase
Pellet Pestle w/Microtube, 0.5mL, PK100
Mfr # 749520-0500
Zoro # G3956477
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Color Blue
- Length 7cm Pestle
- Type Disposable
- Size 0.5mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 749520-0500
- Zoro # G3956477
- Country of Origin United States
- Category Mortar & Pestle Sets
Dimensions
Length | 7cm Pestle |
Size | 0.5mL |
Details
Item | Pellet Pestle with Microtube |
Material | polypropylene |
Color | Blue |
Type | Disposable |
Description
PELLET PESTLE W/TUBE 0.5ML
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 250mL (3701-250)
- ZORO SELECT Carboy, Narrow Mouth, 10L, HDPE, Translucent (208685-0010)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-6ppm, PK30 (481126)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, BF, Glides (BR-TPMBCH-RG-A0-BF-RG)
- KIMBLE CHASE Pellet Pestle, Rnase-Free, 1.5mL, PK100 (749521-1590)
- KIMBLE CHASE Pellet Pestle Cordless Motor (749540-0000)
- KIMBLE CHASE Pellet Pestile w/Microtube, 1.5mL, PK100 (749520-0000)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD050)
- LAB SAFETY SUPPLY Mortar and Pestle Set, Glass, 75mm Dia, Pk8 (5PTG6)
- ZORO SELECT Mortar and Pestle, 80 ml (PPM060)
- SP SCIENCEWARE Pestles with 1.5mL MCT Tubes, PK100 (F19923-0000)
- Kimble Chase Labware