Shop All Mortar & Pestle Sets
Kimble Chase
Pellet Pestle, Rnase-Free, 0.5mL, PK100
Mfr # 749521-0590
Zoro # G4125441
product price: $163.99
/pk 100, $1.64/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5mL
- Type Disposable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 749521-0590
- Zoro # G4125441
- Country of Origin United States
- Category Mortar & Pestle Sets
Dimensions
Size | 0.5mL |
Details
Item | RNase-Free Pellet Pestle |
Type | Disposable |
Description
PLT PSTL ONLY 0.5 RNASE-FR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE Microscope, Student (MSK-01L)
- EXTECH Buffer Solution, 4 pH, 1 Pt, PK2 (PH4-P)
- SPECTRUM Zinc Acetate, Crystal, Reagent, 2.5kg (Z1045-2.5KG13)
- THERMO ORION Orion Star A211 Ph Benchtop Meter Kit, P (STARA2117)
- KIMBLE CHASE Pellet Pestle, Rnase-Free, 1.5mL, PK100 (749521-1590)
- KIMBLE CHASE Pellet Pestle Cordless Motor (749540-0000)
- KIMBLE CHASE Pellet Pestile w/Microtube, 1.5mL, PK100 (749520-0000)
- ZORO SELECT Mortar and Pestle, 500 ml (PPM125)
- KONTES Small Clearance Pestle, for Tissue Grinde (885302-0007)
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-208)
- MACCOURT MACCOURT MB2906 Mortar Box, 11 gal Capacity, Rectangle, Polyethylene (MB2906)
- Kimble Chase Mortar & Pestle Sets