Shop All Mortar & Pestle Sets
Kimble Chase
Pellet Pestle, Reusable, 15 mL
Mfr # 749515-1500
Zoro # G4064785
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material CTFE/Stainless Steel
- Length 21 cm
- Size 15mL
- Type Reusable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 749515-1500
- Zoro # G4064785
- Country of Origin United States
- Category Mortar & Pestle Sets
Dimensions
Length | 21 cm |
Size | 15mL |
Details
Item | Pellet Pestle |
Material | CTFE/Stainless Steel |
Type | Reusable |
Description
PELLET PESTLE CTFE 15ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Water Testing Kit, Sulfide, 0.2 to 20 PPM (4456-01)
- INFRATECH Infratech INF15-1015 Speed Dry Waterborne Drying System InfraRed Heater and Fan Combo (INF15-1015)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 72W (BSAT051002)
- BENCHMARK SCIENTIFIC Agarose 100g (A1701)
- KIMBLE CHASE Pellet Pestile w/Microtube, 1.5mL, PK100 (749520-0000)
- KIMBLE CHASE Pellet Pestle Cordless Motor (749540-0000)
- KIMBLE CHASE Pellet Pestle, Rnase-Free, 1.5mL, PK100 (749521-1590)
- CHEF2CUISINE Porcelain Mortar & Pestle Grinding (CH202455)
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-209)
- MACCOURT MACCOURT MB2906 Mortar Box, 11 gal Capacity, Rectangle, Polyethylene (MB2906)
- LAB SAFETY SUPPLY Mortar and Pestle Set, Glass, 75mm Dia, Pk8 (5PTG6)
- Kimble Chase Labware