Shop All Mortar & Pestle Sets
Kimble Chase
Pellet Pestle, Reusable, 1.5 mL
Mfr # 749515-0000
Zoro # G3888631
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material CTFE/Stainless Steel
- Length 14 cm
- Type Reusable
- Size 1.5mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 749515-0000
- Zoro # G3888631
- Country of Origin United States
- Category Mortar & Pestle Sets
Dimensions
Length | 14 cm |
Size | 1.5mL |
Details
Item | Pellet Pestle |
Material | CTFE/Stainless Steel |
Type | Reusable |
Description
PELLET PESTLE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Potassium Phosphate Monobasic, 500g (P41200-500.0)
- ALCONOX Citrajet Low Foaming Acid Cleaner, 1gal (114027)
- SPECTRUM Bis(Ethylhexyl) Adipate, 500mL (A0163-500ML)
- ZORO SELECT Stopper, 39mm, Rubber, Black (15-004)
- KIMBLE CHASE Pellet Pestle Cordless Motor (749540-0000)
- KIMBLE CHASE Pellet Pestile w/Microtube, 1.5mL, PK100 (749520-0000)
- KIMBLE CHASE Pellet Pestle, Rnase-Free, 1.5mL, PK100 (749521-1590)
- KONTES Small Clearance Pestle, for Tissue Grinde (885302-0007)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD050)
- ZORO SELECT Mortar and Pestle, 80 ml (PPM060)
- SP SCIENCEWARE Pestles with 1.5mL MCT Tubes, PK100 (F19923-0000)
- Kimble Chase Labware