Shop All Mortar & Pestle Sets
Kimble Chase
Pellet Pestle, Reusable, 0.5 mL
Mfr # 749516-0500
Zoro # G4228271
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material CTFE/Stainless Steel
- Length 6 cm
- Type Reusable
- Size 0.5mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 749516-0500
- Zoro # G4228271
- Country of Origin United States
- Category Mortar & Pestle Sets
Dimensions
Length | 6 cm |
Size | 0.5mL |
Details
Item | Pellet Pestle |
Material | CTFE/Stainless Steel |
Type | Reusable |
Description
MIXER PELLET PSTL SS 0.5ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENKE-JECT Disp Syringe, Luer Lock, 3 mL, PK100 (8300005762)
- KIMBLE CHASE Boston Bottle, 500mL, Amber, PK12 (5121628V-21)
- BLACKBURN SAMPLING Waste Sampler, Barrel, 130mL Cap (BA395C)
- GLOBE SCIENTIFIC Beaker, 3000mL, PP (600818-1)
- KIMBLE CHASE Pellet Pestile w/Microtube, 1.5mL, PK100 (749520-0000)
- KIMBLE CHASE Pellet Pestle, Rnase-Free, 1.5mL, PK100 (749521-1590)
- KIMBLE CHASE Pellet Pestle Cordless Motor (749540-0000)
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-206)
- ZORO SELECT Mortar and Pestle, 500 ml (PPM125)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD050)
- SP SCIENCEWARE Pestles with 1.5mL MCT Tubes, PK100 (F19923-0000)
- Kimble Chase Mortar & Pestle Sets