Shop All Mortar & Pestle Sets
Kimble Chase
Pellet Pestle Cordless Motor
Mfr # 749540-0000
Zoro # G3949775
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cordless
- Size AA Batteries
- For Use With Pellet Pestle Mixers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 749540-0000
- Zoro # G3949775
- Country of Origin United States
- Category Mortar & Pestle Sets
Dimensions
Size | AA Batteries |
Details
Item | Pellet Pestle Motor |
Type | Cordless |
For Use With | Pellet Pestle Mixers |
Description
MOTOR CORDLESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 500mL, 43-400, PK24 (PLC-03482)
- LOVIBOND Free Chlorine Indicator Solution, 473 mL (530222)
- OHAUS Ohaus® Compass„¢ CX5200 Portable Balance, 5200 g x 1 g (30428203)
- TORREY PINES Echotherm Digital Hot Plate Stirrer, 12x12" Ceramic Top (150610)
- KIMBLE CHASE Pellet Pestile w/Microtube, 1.5mL, PK100 (749520-0000)
- KIMBLE CHASE Pellet Pestle, Rnase-Free, 1.5mL, PK100 (749521-1590)
- ZORO SELECT Mortar and Pestle, 300 ml (PPM100)
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-206)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD050)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD150)
- MACCOURT MACCOURT MB2906 Mortar Box, 11 gal Capacity, Rectangle, Polyethylene (MB2906)
- Kimble Chase Mortar & Pestle Sets