Shop All Mortar & Pestle Sets
Kimble Chase
Pellet Pestile w/Microtube, 1.5mL, PK100
Mfr # 749520-0000
Zoro # G4083721
product price: $161.99
/pk 100, $1.62/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Size 1.5mL
- Color Blue
- Type Disposable
- Length 7cm Pestle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 749520-0000
- Zoro # G4083721
- Country of Origin United States
- Category Mortar & Pestle Sets
Dimensions
Size | 1.5mL |
Length | 7cm Pestle |
Details
Item | Pellet Pestle with Microtube |
Material | polypropylene |
Color | Blue |
Type | Disposable |
Description
PELLET PESTLE DISP W/TUBE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Agarose 100g (A1701)
- RAINDRIP CONNECTOR PIPE-TEE 1/2"" (R333CT)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 72 cu.ft., 10A (ABT-HC-LS-72)
- SANI-LAV Stainless steel one gallon bottle holder (562)
- KIMBLE CHASE Pellet Pestle, Rnase-Free, 1.5mL, PK100 (749521-1590)
- KIMBLE CHASE Pellet Pestle Cordless Motor (749540-0000)
- UNITED SCIENTIFIC Mortar and Pestle Set, Porcelain, Fully Gl (PMG125)
- ZORO SELECT Mortar and Pestle, 300 ml (PPM100)
- MACCOURT MACCOURT MB2906 Mortar Box, 11 gal Capacity, Rectangle, Polyethylene (MB2906)
- KONTES Small Clearance Pestle, for Tissue Grinde (885302-0007)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD050)
- Kimble Chase Labware