Shop All Test Tubes & Culture Tubes
Kimble Chase
NMR Tube, 203mm L, Glass, PK5
Mfr # 897235-0008
Zoro # G7378747
product price: $87.15
/pk 5, $17.43/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type NMR Tube
- Labware Outside Dia. - Metric 5 mm
- Labware Length - Metric 203 mm
- Graduation Range Not Graduated
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 897235-0008
- Zoro # G7378747
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 5 mm |
Labware Length - Metric | 203 mm |
Labware Length - English | 8 in |
Body Diameter - Metric | 5 mm |
Overall Height - Metric | 203.2 mm |
Description
NMR Tube, Body Diameter - Metric 5 mm, Overall Height - Metric 203.2 mm, Body Material 3.3 Borosilicate Glass, Tube Type NMR Tube, Body Color Clear, Graduated No, Includes Closure Yes, Closure Material Polyethylene, For Use With Sealing Directly to Vacuum Manifolds, Joints or Valves, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Sandblasted Marking Spot, Basic Material Glass, Includes Not Applicable, Clarity Transparent, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scoop, Polypropylene, 2L, PK6 (F36758-0000)
- SP BEL-ART Spinpak Magnetic Stir Bars, 1/2 x 5, PK6 (F37157-0005)
- GLOBE SCIENTIFIC Tube Rack, 20mm, Half Size, Green (456645G)
- QORPAK Bottle, Wide, 8 Oz, Round, HDPE, PK48 (PLC-03582)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 13X100, PK1000 (51013-100)
- KIMBLE CHASE Melting Point Capillary Tube, 100mmL, PK20 (34502-99)
- KIMBLE CHASE Melting Point Capillary Tube, 90mm L, PK20 (34505-99)
- KIMBLE CHASE Screw Thread Culture Tube, 25mL, PK500 (73750-20125)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 12x75, PK1000 (51012-100)
- KIMBLE CHASE Culture Tubes, 1mL, Glass, Clear, PK720 (45060-650)
- CELLTREAT Centrifuge Tube, Purple Cap - Bag, Sterile, 15mL (230411P)
- Kimble Chase Labware