Shop All Test Tubes & Culture Tubes
Kimble Chase
NMR Tube, 178mm L, Glass, PK5
Mfr # 897205-0000
Zoro # G7378141
product price: $41.15
/pk 5, $8.23/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type NMR Tube
- Labware Outside Dia. - Metric 5 mm
- Labware Length - Metric 178 mm
- Graduation Range Not Graduated
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 897205-0000
- Zoro # G7378141
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 5 mm |
Labware Length - Metric | 178 mm |
Labware Length - English | 7 in |
Overall Height - Metric | 177.8 mm |
Body Diameter - Metric | 5 mm |
Description
NMR Tube, Body Diameter - Metric 5 mm, Overall Height - Metric 177.8 mm, Body Material 3.3 Borosilicate Glass, Tube Type NMR Tube, Body Color Clear, Graduated No, Includes Closure Yes, Closure Material Polyethylene, For Use With Sealing Directly to Vacuum Manifolds, Joints or Valves, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Sandblasted Marking Spot, Basic Material Glass, Includes Not Applicable, Clarity Transparent, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strip, Hydrogen Sulfide, 0-80ppm, PK50 (481068)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 28/15 JOINT, #15 O-RING (CC2815)
- JORVET Soda Lime, 5 Gallon (J0553B)
- AQUAPHOENIX SCIENTIFIC Sodiumthiosulfate, 0.1N Peracetic, DT, 60mL (ST2910-B)
- KIMBLE CHASE Tubes Culture, Polypropylene, 12X75, PK1000 (51012-200)
- KIMBLE CHASE Tubes, Culture, Polypro, 17X100, PK1000 (51017-200)
- KIMBLE CHASE Melting Point Capillary Tube, 90mm L, PK20 (34505-99)
- KIMBLE CHASE Screw Thread Culture Tube, 25mL, PK500 (73750-20125)
- KIMBLE CHASE Culture Tubes, 1mL, Glass, Clear, PK720 (45060-650)
- KIMBLE CHASE Melting Point Capillary Tube, 100mmL, PK20 (34502-99)
- LAB SAFETY SUPPLY Test Tube, Rim, Glass, 18mm X 150mm, PK72 (5PTG2)
- Kimble Chase Test Tubes & Culture Tubes