Shop All Vials
Kimble Chase
Microtube, PP, Natural, 50 mL, PK25
Mfr # 749530-5000
Zoro # G3997691
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
- Labware Nominal Capacity - Metric 50 mL
- Color natural
- Capacity 50ml
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 749530-5000
- Zoro # G3997691
- Country of Origin United States
- Category Vials
Details
Item | Microtube |
Labware Basic Material | Plastic |
Labware Body Material | Polypropylene |
Labware Nominal Capacity - Metric | 50 mL |
Color | natural |
Capacity | 50ml |
Labware Body Color | White |
Special Features | Disposable |
For Use With | Match Microtubes |
Autoclavable | Yes |
Tube Type | Microcentrifuge Tube |
Nominal Capacity - English | 1.69 oz |
Body Material | Polypropylene |
Nominal Capacity - Metric | 50 mL |
Body Color | Natural |
Basic Material | Plastic |
Clarity | Colored |
Description
Microtube, Nominal Capacity - Metric 50 mL, Nominal Capacity - English 1.69 oz, Body Material Polypropylene, Tube Type Microcentrifuge Tube, Body Color Natural, For Use With Match Microtubes, Autoclavable Yes, Special Features Disposable, Basic Material Plastic, Includes Not Applicable, Clarity Colored, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Tape, PTFE (CG-1963-B-39)
- HEATHROW SCIENTIFIC Test Tube Rack, 60 Compartments (HS243077W)
- TRICORBRAUN 8 oz White HDPE Plastic Bullet Round Bottle- 24-410 Neck Finish (135775)
- ADVANTECH Sieve, 1/4", S/S, 12 In, Full Ht (1/4"SS12F)
- KIMBLE CHASE Reusable Culture Tubes, w/Marking S, PK72 (45048-1075)
- KIMBLE CHASE Centrifuge Tube, 15mL Capacity, PK125 (73785-15)
- KIMBLE CHASE Test Tube, Plain Ends, 15mL Cap, PK1000 (73500-16100)
- KIMBLE CHASE Glass Scintillation Vial, w/Attach, PK100 (74505-20)
- KIMBLE CHASE Cap, Black, PK500 (73802-13415)
- KIMBLE CHASE Test Tube, Plain Ends, 4mL Cap, PK1000 (73500-1075)
- CHEMGLASS Vial, 4mL, PK100 (CG-4904-05)
- Kimble Chase Vials