Shop All Test Tubes & Culture Tubes
Kimble Chase
Melting Point Capillary Tube, 90mm L, PK20
Mfr # 34507-99
Zoro # G7378546
product price: $266.99
/pk 20, $13.35/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Centrifuge Tube
- Labware Outside Dia. - Metric 1.8 mm
- Labware Length - Metric 90 mm
- Graduation Range Not Graduated
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 34507-99
- Zoro # G7378546
- Country of Origin Mexico
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 1.8 mm |
Labware Length - Metric | 90 mm |
Labware Length - English | 3.543 in |
Overall Height - Metric | 90 mm |
Body Diameter - Metric | 1.8 mm |
Details
Item | Melting Point Capillary Tube |
Labware Tube Type | Centrifuge Tube |
Graduation Range | Not Graduated |
Labware Basic Material | Glass |
Labware Body Material | Type I Borosilicate Glass |
Autoclavable | No |
Graduation Subdivisions | Not Graduated |
Sterile/Non-Sterile | Non-Sterile |
Includes | (100) Tubes per Vial and (20) Vials per Case |
Labware Body Color | Clear |
Liner | None |
For Use With | Determining the Point at Which a Solid Sample Turns to Liquid |
Special Features | Tube Length Insures that the Open End will Extend Well Above the Bath's Surface to Prevent the Bath Liquid from Entering the Tube |
Graduated | No |
Body Color | Clear |
Tube Type | Capillary Tube |
Basic Material | Glass |
Clarity | Transparent |
Body Material | 5.1 Borosilicate Glass |
Description
Melting Point Capillary Tube, Body Diameter - Metric 1.8 mm, Overall Height - Metric 90 mm, Body Material 5.1 Borosilicate Glass, Tube Type Capillary Tube, Body Color Clear, Graduated No, For Use With Determining the Point at Which a Solid Sample Turns to Liquid, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features Tube Length Insures that the Open End will Extend Well Above the Bath's Surface to Prevent the Bath Liquid from Entering the Tube, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Suction Foot, PK4 (GVM-AS-FOOT)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 33x40", 2.0mL, Clear, PK200 (5034)
- JAECE Test Tube Rack, Foam, 50 Compartmnts, PK6 (FTR-100)
- WHEATON Bottle Top Dispenser, 1 to 10mL (844004)
- KIMBLE CHASE Melting Point Capillary Tube, 100mmL, PK20 (34502-99)
- KIMBLE CHASE Tubes Culture, Polypropylene, 12X75, PK1000 (51012-200)
- KIMBLE CHASE NMR Tube, 178mm L, Glass, PK5 (897205-0000)
- KIMBLE CHASE Screw Thread Culture Tube, 25mL, PK500 (73750-20125)
- KIMBLE CHASE NMR Tube, 7 In, PK50 (897300-0000)
- KIMBLE CHASE Tubes, Culture, Polypro, 17X100, PK1000 (51017-200)
- GLOBE SCIENTIFIC Scintillation Vial, 20mL, Hdpe, PK1000 (101010)
- Kimble Chase Lab Tubes