Shop All Test Tubes & Culture Tubes
Kimble Chase
Melting Point Capillary Tube, 90mm L, PK20
Mfr # 34505-99
Zoro # G7378570
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Centrifuge Tube
- Labware Outside Dia. - Metric 1.8 mm
- Labware Length - Metric 90 mm
- Graduation Range Not Graduated
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 34505-99
- Zoro # G7378570
- Country of Origin Mexico
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 1.8 mm |
Labware Length - Metric | 90 mm |
Labware Length - English | 3.543 in |
Body Diameter - Metric | 1.8 mm |
Overall Height - Metric | 90 mm |
Details
Item | Melting Point Capillary Tube |
Labware Tube Type | Centrifuge Tube |
Graduation Range | Not Graduated |
Labware Basic Material | Glass |
Labware Body Material | Type I Borosilicate Glass |
Autoclavable | No |
Graduation Subdivisions | Not Graduated |
Special Features | Tube Length Insures that the Open End will Extend Well Above the Bath's Surface to Prevent the Bath Liquid from Entering the Tube |
Labware Body Color | Clear |
Sterile/Non-Sterile | Non-Sterile |
For Use With | Determining the Point at Which a Solid Sample Turns to Liquid |
Includes | (100) Tubes per Vial and (20) Vials per Case |
Liner | None |
Body Color | Clear |
Graduated | No |
Body Material | 5.1 Borosilicate Glass |
Clarity | Transparent |
Basic Material | Glass |
Tube Type | Capillary Tube |
Description
Melting Point Capillary Tube, Body Diameter - Metric 1.8 mm, Overall Height - Metric 90 mm, Body Material 5.1 Borosilicate Glass, Tube Type Capillary Tube, Body Color Clear, Graduated No, For Use With Determining the Point at Which a Solid Sample Turns to Liquid, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features Tube Length Insures that the Open End will Extend Well Above the Bath's Surface to Prevent the Bath Liquid from Entering the Tube, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Sample Cup, 2.0mL, Ps, PK1000 (110621)
- MICRO 90 Alkaline Cleaner, 5 gal. (M-9033)
- CYTIVA WHATMAN Quantitative Fltr Paper, 20 to 25um, PK100 (1541-110)
- ZORO SELECT Support Stand, Length 36 In.Steel (H-21232.1)
- KIMBLE CHASE NMR Tube, 178mm L, Glass, PK5 (897205-0000)
- KIMBLE CHASE Tubes, Culture, Polypro, 17X100, PK1000 (51017-200)
- KIMBLE CHASE Tubes Culture, Polypropylene, 12X75, PK1000 (51012-200)
- KIMBLE CHASE NMR Tube, 7 In, PK50 (897300-0000)
- KIMBLE CHASE Conical Centrifuge Tube, 50mL, Clear, PK12 (45165-50)
- KIMBLE CHASE Melting Point Capillary Tube, 100mmL, PK20 (34502-99)
- GLOBE SCIENTIFIC Microtest Plate, 96 Well, Ps, PK50 (120338)
- Kimble Chase Labware