Shop All Test Tubes & Culture Tubes
Kimble Chase
Melting Point Capillary Tube, 100mmL, PK20
Mfr # 34500-99
Zoro # G7378659
product price: $236.99
/pk 20, $11.85/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Centrifuge Tube
- Labware Outside Dia. - Metric 1.8 mm
- Labware Length - Metric 100 mm
- Graduation Range Not Graduated
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 34500-99
- Zoro # G7378659
- Country of Origin Mexico
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 1.8 mm |
Labware Length - Metric | 100 mm |
Labware Length - English | 3.2 in |
Overall Height - Metric | 100 mm |
Body Diameter - Metric | 1.8 mm |
Details
Item | Melting Point Capillary Tube |
Labware Tube Type | Centrifuge Tube |
Graduation Range | Not Graduated |
Labware Basic Material | Glass |
Labware Body Material | Type I Borosilicate Glass |
Autoclavable | No |
For Use With | Determining the Point at Which a Solid Sample Turns to Liquid |
Sterile/Non-Sterile | Non-Sterile |
Labware Body Color | Clear |
Includes | (100) Tubes per Vial and (20) Vials per Case |
Special Features | Tube Length Insures that the Open End will Extend Well Above the Bath's Surface to Prevent the Bath Liquid from Entering the Tube |
Graduation Subdivisions | Not Graduated |
Liner | None |
Tube Type | Capillary Tube |
Clarity | Transparent |
Graduated | No |
Body Material | 5.1 Borosilicate Glass |
Body Color | Clear |
Basic Material | Glass |
Description
Melting Point Capillary Tube, Body Diameter - Metric 1.8 mm, Overall Height - Metric 100 mm, Body Material 5.1 Borosilicate Glass, Tube Type Capillary Tube, Body Color Clear, Graduated No, For Use With Determining the Point at Which a Solid Sample Turns to Liquid, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features Tube Length Insures that the Open End will Extend Well Above the Bath's Surface to Prevent the Bath Liquid from Entering the Tube, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Pump Dispensing Bottle, Plastic, PK5 (205135)
- GLAS-COL Stirring Mantle (100D TEM116)
- PLASTIC SUPPLY Intake Fume Hood 47-3/4" L, 27 1/4 in H (PVCHS148)
- INSTA-TEST Test Strips 5in1, Nitrate, pH, Alkalinity (3038-G)
- KIMBLE CHASE Melting Point Capillary Tube, 100mmL, PK20 (34502-99)
- KIMBLE CHASE Conical Centrifuge Tube, 50mL, Clear, PK12 (45165-50)
- KIMBLE CHASE Screw Thread Culture Tube, 25mL, PK500 (73750-20125)
- KIMBLE CHASE Culture Tubes, 1mL, Glass, Clear, PK720 (45060-650)
- KIMBLE CHASE Tubes, Culture, Polypro, 17X100, PK1000 (51017-200)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 12x75, PK1000 (51012-100)
- GLOBE SCIENTIFIC Test Tube, 10mL, 100mm L, Clear, PK1000 (1512)
- Kimble Chase Test Tubes & Culture Tubes