Shop All Pipettors
Kimble Chase
Measuring Pipette, 10mL, PK12
Mfr # 37025-10
Zoro # G6642511
product price: $499.99
/pk 12, $41.67/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Color Coded
- Capacity 10 mL
- Material of Construction Borosilicate Glass
- Class A
- Length 350 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 37025-10
- Zoro # G6642511
- Country of Origin Mexico
- Category Pipettors
Dimensions
Length | 350 mm |
Details
Item | Measuring Pipette |
Type | Color Coded |
Capacity | 10 mL |
Material of Construction | Borosilicate Glass |
Class | A |
Sterile/Non-Sterile | Non-Sterile |
Graduation Subdivisions | 0.1 mL |
Band Color | Orange |
Tolerance | 0.03ml |
Description
Measuring Pipette, Color Coded, Capacity 10 mL, Material of Construction Borosilicate Glass, Graduation Subdivisions 0.1 mL, Tolerance 0.03mL, Length 350 mm, Band Color Orange, Class A, Non-Sterile, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON BOD Bottle Stopper, PK12 (227672)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1-1/8" (303275-0006)
- CHEMGLASS Adapter, Enlarger, 24/40 (CG-1002-31)
- LAB SAFETY SUPPLY Bottle, 2000 mL, 64 Oz, Wide Mouth (6FAP5)
- KIMBLE CHASE Pipette, Disposable, Sterile, 10mL, PK500 (72105-10110)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0575)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0009)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK500 (72105-5110)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72110-10210)
- KIMBLE CHASE Reusable Serological Pipette, 10mL, PK12 (37034B-10)
- GLOBE SCIENTIFIC Transfer Pipet, 1.7mL, 87mm, PK500 (138020-S01)
- Kimble Chase Pipettors