Shop All Filter Paper
Kimble Chase
Liquid Extraction Apparatus, 100mm
Mfr # 584191-0000
Zoro # G6642828
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 100 mm
- For Use With Samples Heavier Than Water
- Accessory Type Liquid Extraction Apparatus
- Joint Size 24/40 (Side Joint), 45/40 (Top Joint)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 584191-0000
- Zoro # G6642828
- Country of Origin India
- Category Filter Paper
Dimensions
Size | 100 mm |
Joint Size | 24/40 (Side Joint), 45/40 (Top Joint) |
Details
Item | Liquid Extraction Apparatus |
For Use With | Samples Heavier Than Water |
Accessory Type | Liquid Extraction Apparatus |
Description
Liquid Extraction Apparatus, Size 100 mm, Joint Size 24/40 (Side Joint), 45/40 (Top Joint), For Use With Samples Heavier Than Water, Accessory Type Liquid Extraction Apparatus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Petri Dish, Polystyrene, 15mL, 1 Well, PK500 (229697)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/10 hp, 120V AC (MODEL 6000)
- SCILOGEX LABORATORY Silicone Adapter for RPI Pipette Filler (248646-SA)
- STERLITECH PTFE Unlaminated Membrane Filters, 0.2 Micron, 293mm, PK10 (PTU0229310)
- WHIRL-PAK Blender Filter Bags, Closure, 55 oz., PK250 (B01318)
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP5, 2.5um, PK100 (1005-125)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 9.0cm, PK100 (1003-090)
- CYTIVA WHATMAN Filter Paper, 50cm, 230 Grade, PK50 (5230-500)
- STERLITECH SUEZ (GE) Flat Sheet Membrane, JX, PVDF, MF, Sepa, PK5 (1221931)
- STERLITECH Polypropylene Nominal Prefilter, 0.45 Micron, 47mm, PK100 (PPF04547100)
- Kimble Chase Lab Filters & Sieves