Shop All Filter Paper
Kimble Chase
Liquid Extraction Apparatus, 1000mL, 785mm
Mfr # 584190-0000
Zoro # G7118100
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 785 mm
- For Use With EPA Priority Pollutant Samples
- Includes Allihn Condenser, Extractor Body, Round Bottom Flask
- Accessory Type Liquid Extraction Apparatus
- ASTM Specification E438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 584190-0000
- Zoro # G7118100
- Country of Origin United States
- Category Filter Paper
Dimensions
Size | 785 mm |
Joint Size | 24/40 (Side Joint), 45/50 (Top Joint) |
Details
Item | Liquid Extraction Apparatus |
For Use With | EPA Priority Pollutant Samples |
Includes | Allihn Condenser, Extractor Body, Round Bottom Flask |
Accessory Type | Liquid Extraction Apparatus |
ASTM Specification | E438 |
USP Specification | Type I |
Description
CONT LIQUID/LIQUID EXTRACT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLITECH Nylon Membrane Filters, 0.45 Micron, 47mm, PK100 (NY4547100)
- TCI AMERICAS Propanol 1,500mL (P0491-500ML)
- LAMOTTE Reagent Refill, Sulfide, 0.2 to 20 PPM (R-4456)
- TRICORBRAUN 70-400 White P/P Continuous Thread Closure, F217 Land Stacking Feature, Ribbed Skirt, Mat (009252)
- CYTIVA WHATMAN Filter Paper, 11.0cm, PK100 (1450-110)
- STERLITECH Dow Filmtec Flat Sheet Membrane, XLE, PA-TFC, RO, 305 x 305mm, 1/Pk (YMXLE3001)
- WHATMAN GE Whatman High Performance Cellul, PK25 (2800-258)
- STERLITECH TriSep Flat Sheet Membrane, X201, PA-UREA, RO, 1016 x 305mm, 1/Pk (1124414)
- STERLITECH Cellulose Acetate Membrane Filters, 0.45 Micron, 25mm, PK100 (CA04525100)
- CYTIVA WHATMAN Quantitative Fltr Paper, 11.0cm, PK100 (1441-110)
- CYTIVA WHATMAN Qualitative Fltr Paper, 2V Grade, PK100 (1202-240)
- Kimble Chase Filter Paper