Shop All Filter Paper
Kimble Chase
Kuderna-Danish Apparatus, 600mm
Mfr # 570025-0500
Zoro # G6633061
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 600 mm
- Includes (3) Chamber Snyder Distillation Columns, Concentrator Tube, Evaporation Flask, Hooks
- For Use With Evaporator
- Accessory Type Kuderna-Danish Apparatus
- ASTM Specification E438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 570025-0500
- Zoro # G6633061
- Country of Origin United States
- Category Filter Paper
Dimensions
Size | 600 mm |
Details
Item | Kuderna-Danish Apparatus |
Includes | (3) Chamber Snyder Distillation Columns, Concentrator Tube, Evaporation Flask, Hooks |
For Use With | Evaporator |
Accessory Type | Kuderna-Danish Apparatus |
ASTM Specification | E438 |
USP Specification | Type I |
Description
EVAPORATOR CONCENTRATOR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Microscope Cover Glass, PK10 (1404-10)
- ZORO SELECT Precleaned Wide-Mouth Jar, 125ml, PK24 (3UCX6)
- GENIE Adhering Mat, Blue (SI-1617)
- GLOBE SCIENTIFIC Sedi-Rate ESR Starter Kit, PK100 (3467)
- CYTIVA WHATMAN Quantitative Fltr Paper, 18.5cm, PK100 (1441-185)
- E-Z PATCH E-Z Patch EZP-1737 50 lbs SGM Diamond Brite Series Super Blue Quartz Plaster (EZP-1737)
- RBL PRODUCTS RBL Products 138 1 0 in. x 1 0 in.25.4cm x 25.4cm Xtreme DYNAMAT Sheets (RBL-138)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1320-03)
- STERLITECH Nylon Syringe Filters, Sterlitech, 0.22 Micron, 25mm, PK100 (SFNY025022NI)
- CYTIVA WHATMAN Qualitative Fltr Paper, 2V Grade, PK100 (1202-240)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP1, 18.5cm, PK100 (1001-185)
- Kimble Chase Filter Paper