Shop All Chromatography Supplies
Kimble Chase
Kjeldahl Cylindrical Connecting Bulb
Mfr # 16040-55
Zoro # G6643038
original price:
$190.93
17% off
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$157.99
Free 30-Day Returns
Key Features
- For Use With Kjeldahl Flask
- Accessory Type Kjeldahl Cylindrical Connecting Bulb
- Overall Length 120 mm
- Autoclavable No
- Type Connecting Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 16040-55
- Zoro # G6643038
- Country of Origin Mexico
- Category Chromatography Supplies
Dimensions
Overall Length | 120 mm |
Details
Item | Kjeldahl Cylindrical Connecting Bulb |
For Use With | Kjeldahl Flask |
Accessory Type | Kjeldahl Cylindrical Connecting Bulb |
Autoclavable | No |
Type | Connecting Bulb |
Product Type | Connecting Bulb |
Description
Kjeldahl Cylindrical Connecting Bulb, Overall Length 120 mm, USP Specification Not Applicable, Product Type Connecting Bulb, Type Connecting Bulb, Autoclavable No, Features Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Magnifying Glass Soldering Project Holder with Magnifier 1 pc (WLACCHHB-02)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J920)
- DIGI-SENSE Traceable Excursion-Trac Datalogging The (98767-67)
- GLOBE SCIENTIFIC PCR 8-strip tubes, 0.2mL, PP, natural PK (PCR-STR-02D)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL1.125X1.875X12.0000-280)
- RELIANCE WORLDWIDE John Guest 3/8'' Polypropylene Angle Stop Push-Fit Adapter Valve (ASVPP2LF)
- AIR-TITE Bulk Syringe Cap, PK1000 (BUCC 8300018835)
- OASIS Small Oasis Tree Stand (313-ST)
- Kimble Chase Chromatography Supplies