Shop All Lab Clamps & Straps
Kimble Chase
Joint Clamp, PK12
Mfr # 675310-0035
Zoro # G7377837
product price: $192.99
/pk 12, $16.08/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyacetal
- Color Orange
- Product Type Joint Clamp
- Autoclavable Yes
- Features Chemical Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 675310-0035
- Zoro # G7377837
- Country of Origin United States
- Category Lab Clamps & Straps
Details
Material | Polyacetal |
Item | Joint Clamp |
Color | Orange |
Product Type | Joint Clamp |
Autoclavable | Yes |
Features | Chemical Resistant |
Type | Joint Clamp |
Description
Joint Clamp, USP Specification Not Applicable, Product Type Joint Clamp, Type Joint Clamp, Material Polyacetal, Color Orange, Autoclavable Yes, Features Chemical Resistant, Standards Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Conductivity Electrode 1m (35660-58)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK400 (137238)
- OAKTON Ph Meter Electrode, Cole Parmer (WD-35641-51)
- LAB SAFETY SUPPLY Yellow Buffer Solution, pH 7.00, 4L, Plastc (GR123800-L03)
- SP SCIENCEWARE Tubing Clamps, 12.7mm, PK12 (F18228-0000)
- OHAUS Support Rod And Clamp Kit (OH-30400146)
- UNITED SCIENTIFIC Burette Clamp With Boss Head, Silicone C (CLSIL2)
- UNITED Laboratory Jack Set, Steel, 26cm, Rod (LBJSET)
- OHAUS Buret Clamp, Nickel-Plated Zinc (CLS-BTSETA)
- OHAUS Gas Cylinder Bench Clamp, Cast Aluminum (CLR-711M)
- UNITED SCIENTIFIC Extension Clamp, With Rod, Silicone Coat (ECSIL1)
- Kimble Chase Lab Stands & Supports