Shop All Lab Clamps & Straps
Kimble Chase
Joint Clamp, PK12
Mfr # 675310-0019
Zoro # G7377931
product price: $187.99
/pk 12, $15.67/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyacetal
- Color Blue
- Product Type Joint Clamp
- Autoclavable Yes
- Features Chemical Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 675310-0019
- Zoro # G7377931
- Country of Origin United States
- Category Lab Clamps & Straps
Details
Material | Polyacetal |
Item | Joint Clamp |
Color | Blue |
Product Type | Joint Clamp |
Autoclavable | Yes |
Features | Chemical Resistant |
Type | Joint Clamp |
Description
Joint Clamp, USP Specification Not Applicable, Product Type Joint Clamp, Type Joint Clamp, Material Polyacetal, Color Blue, Autoclavable Yes, Features Chemical Resistant, Standards Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON PTFE Beaker, w/Pouring Spout 25 mL (312034)
- QORPAK Bottle, 32 oz, PK12 (GLC-01717)
- GLOBE SCIENTIFIC Flange Cap, Green, Polyethylene, PK1000 (118127G)
- ZENITH METAL Bath Cabinet Ss 16X20 (X311)
- A2Z SCILAB Castroviejo Needle Holder 5.5" Curved, Fenestrated Flat Handle (A2Z-ZR592)
- CHEMGLASS Clamp, 2-Prong, Single (CG-9202-01)
- OHAUS Clamp, Aluminum (CLR-RODA061)
- OHAUS Large 3 Prong Sleeves, Black, Vinyl (30400265)
- HEATHROW SCIENTIFIC C Shape Lead Ring, Vinyl Coat, 250-1000mL (HS8881B)
- OHAUS Clamp, Aluminum (30400146)
- OHAUS Clamp, Aluminum, 132 lb. Max. Capacity (CLR-LBLFTA015)
- Kimble Chase Lab Stands & Supports