Shop All Flasks
Kimble Chase
Iodine Flask, 250mL, Clear, PK8
Mfr # 27200-250
Zoro # G7118365
product price: $567.99
/pk 8, $71.00/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Iodine
- Labware Capacity - Metric 250 mL
- Labware Capacity - English 8.45 oz
- Labware Body Color Clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 27200-250
- Zoro # G7118365
- Country of Origin Mexico
- Category Flasks
Dimensions
Stopper Size | 22 |
Labware Height - English | 6.3 in |
Labware Height - Metric | 160 mm |
Body Diameter - Metric | 82 mm |
Joint Size | 22 mm |
Overall Height - Metric | 160 mm |
Compatible with Stopper Size | 22 |
Description
Iodine Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Iodine, Overall Height - Metric 160 mm, USP Specification Type I, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 22, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E1404, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Cmbntn pH Electrde Hevy Dty (S8000CD)
- KIMBLE CHASE Crystallizing Dish, 50 mL, 50 x 35mm (23000-5035)
- OHAUS Conductivity Meter (ST20C-C)
- BENCHMARK SCIENTIFIC Digital Dry Bath, 2 Block (BSH1002)
- KIMBLE CHASE Erlenmeyer Flask, 125mL, Narrow Mouth, PK48 (26500-125)
- KIMBLE CHASE Filtering Flask, 2000mL (27060-2000)
- KIMBLE CHASE Filtering Flask, 1000mL (27070-1000)
- KIMBLE CHASE Kohlrausch Volumetric Flask, 100mL, PK12 (28100-100)
- KIMBLE CHASE Erlenmeyer Flask, 6000mL (26500-6000)
- KIMBLE CHASE Erlenmeyer Flask, 500mL, Clear (27050-500)
- NALGENE Utility Carriers, 9 3/4 in W (7134-0010)
- Kimble Chase Labware