Shop All Bottles & Jars
Kimble Chase
Hydrometer Jar 600ml 375 mm Hx50 mm Dia
Mfr # 20058-50375
Zoro # G4652426
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 600mL
- Height 375mm
- Autoclavable Yes
- Standards ASTM D1298, ASTM D287
- Labware Height - Metric 375 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 20058-50375
- Zoro # G4652426
- UPC # 849230000011
- Country of Origin Mexico
- Category Bottles & Jars
Dimensions
Height | 375mm |
Labware Height - Metric | 375 mm |
Diameter | 50 mm |
Body Diameter - Metric | 50 mm |
Description
Hydrometer Jar, Capacity - Metric 600 mL, Capacity - English 20.3 fl oz, Body Diameter - Metric 50 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, ASTM Specification D1298, D287, Basic Material Glass, Includes Not Applicable, Bumper Included No, Body Material Borosilicate Glass, Closure Type Not Applicable, Closure Included No, Standards ASTM D1298, ASTM D287
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 7X-45X Simul-Focal Trinocular Boom-Arm Stereo Microscope, 144-LED Multi-Zone Ring Light (SM-4TP-144A)
- MIGHTY MAX BATTERY Unbreakable Battery Hydrometer Tester Specific Gravity Check Tool (MAX3464332)
- UNITED Laboratory Tray, 15 x 12 x 3", PK10 (81702)
- VEE GEE Hydrometer, 1.120/1.070 (6602-9)
- KIMBLE CHASE French Bottle, 1 oz., PK48 (5610124V-26)
- KIMBLE CHASE Standard Bottle, Wide, 4 oz., Clear, PK24 (5310448V-21)
- KIMBLE CHASE Dropper Bottle, 30mL, Glass, Amber, PK12 (15040G-30)
- KIMBLE CHASE Square Bottle, 2 Oz, 87mm H, PE, PK240 (5610228C-22)
- KIMBLE CHASE Amber Dropping Bottle, w/Plastic Dr, PK12 (15040P-60)
- KIMBLE CHASE Boston Bottle, 250mL, PK12 (5120824V-26)
- LAB SAFETY SUPPLY Bottles, Wide Mouth, 2000 ML, PK6 (9LA64)
- Kimble Chase Labware