Shop All Centrifuge Tubes
Kimble Chase
Hopkins Vaccine Centrifuge TubePK12
Mfr # 45225-10
Zoro # G6633439
product price: $719.99
/pk 12, $60.00/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Body Color Clear
- Labware Length - Metric 119 mm
- Labware Basic Material Glass
- For Use With Centrifuges
- Outside Dia. 17mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 45225-10
- Zoro # G6633439
- Country of Origin Mexico
- Category Centrifuge Tubes
Dimensions
Labware Length - Metric | 119 mm |
Outside Dia. | 17mm |
Length | 119mm |
Labware Outside Dia. - Metric | 17 mm |
Body Diameter - Metric | 17 mm |
Overall Height - Metric | 119 mm |
Description
Hopkins Vaccine Centrifuge Tube, Nominal Capacity - Metric 10 mL, Body Diameter - Metric 17 mm, Nominal Capacity - English 0.33 oz, Overall Height - Metric 119 mm, Body Material 3.3 Borosilicate Glass, Maximum Relative Centrifugal Force 2,980 x g, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.01 mL, 0.05 mL, For Use With Centrifuges, Special Features Scale and Legend are Durable White Ceramic Enamel, Basic Material Glass, Tolerance +/-0.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Hydrometer, 0.940/1.010 (6602-6)
- VIEWTAINER 2 in. W X 4 in. H Slit Top Container Plastic Red (CC24)
- ZORO SELECT Telescopic Jar Sampler, 4 to 8 Ft L (7308)
- ZORO SELECT Glass Vial with Cap, 40ml, PK72 (3UCW9)
- KIMBLE CHASE Centrifuge Tube, 100mL, 170mm L (412510-0000)
- KIMBLE CHASE Conical Centrifuge Tube, 15mL, Clear, PK12 (45164-15)
- KIMBLE CHASE Graduated Centrifuge Tube, API, PK 12 (45170-125)
- KIMBLE CHASE Centrifuge Tube, 50mL, 123mm L, PK12 (45212-50)
- UNITED SCIENTIFIC Centrifuge Tube Box, For 15Ml Tubes, PK 4 (63351)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111642)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6255)
- Kimble Chase Labware