Shop All Beakers & Pitchers
Kimble Chase
Griffin Beaker, 600mL, Glass, Clear, PK6
Mfr # 14000Y-600
Zoro # G0057447
product price: $80.79
/pk 6, $13.47/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 20.29 oz
- Labware Capacity - Metric 600 mL
- Color Clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 14000Y-600
- Zoro # G0057447
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Outside Dia. | 88mm |
Labware Height - Metric | 122 mm |
Labware Height - English | 4.8 in |
Labware Outside Dia. - Metric | 88 mm |
Labware Outside Dia. - English | 3.4 in |
Height | 122mm |
Outside Diameter - Metric | 88 mm |
Overall Height - Metric | 122 mm |
Description
BEAKER,GRIFFIN,LOW,YEL SCALE,600ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Organophosphate Titrant, #2, 60 mL (AD1596-DB)
- ALCONOX Citrajet Low Foaming Acid Cleaner, 1gal (114027)
- NALGENE Bottle, 127 mm H, Natural, 61 mm Dia, PK72 (PLA-03174)
- WHEATON Pipetter Tips, Macro Tip, 10mL, PK100 (851358)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000Y-1000)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000G-600)
- KIMBLE CHASE Beaker, 250mL, Glass, 88mm H., PK48 (14000-250)
- KIMBLE CHASE Griffin Beaker, 100mL, Glass, Clear, PK12 (14000G-100)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000B-50)
- KIMBLE CHASE Erlenmeyer Flask, 4000mL (26500-4000)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 800mL, PK100 (3644)
- Kimble Chase Beakers & Pitchers