Shop All Beakers & Pitchers
Kimble Chase
Griffin Beaker, 600mL, Glass, Clear, PK6
Mfr # 14000G-600
Zoro # G0057569
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 20.29 oz
- Color Clear
- Labware Capacity - Metric 600 mL
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 14000G-600
- Zoro # G0057569
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 4.8 in |
Labware Outside Dia. - Metric | 88 mm |
Labware Height - Metric | 122 mm |
Labware Outside Dia. - English | 3.4 in |
Height | 122mm |
Outside Dia. | 88mm |
Outside Diameter - Metric | 88 mm |
Overall Height - Metric | 122 mm |
Description
Colorware Beaker, Capacity - Metric 600 mL, Capacity - English 20.28 fl oz, Product Type Colorware Beaker, Beaker Type Low Form, Outside Diameter - Metric 88 mm, Overall Height - Metric 122 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color Green, Graduation Increments - Metric 50 mL, Autoclavable Yes, USP Specification Type I, Basic Material Glass, Special Features Double Capacity Scales, Matte Finish Marking Area, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Stereo Microscope, 10W Measuring Units (377-990A)
- TEXWIPE Swab, Alpha Large, Poly, 6 In, PK100 (TX714A)
- HYDRION pH Test , 3 1/4 in L, 0 to 14 pH, PK600 (80014)
- RPI Spermidine Free Base, 25 G (S92150-25.0)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000B-1000)
- KIMBLE CHASE Beaker, Starter Kit, Glass Kimble (14080-01)
- KIMBLE CHASE Beaker, 150mL, Glass, 81mm H., PK48 (14000-150)
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- KIMBLE CHASE Griffin Beaker, 150mL, Glass, Clear, PK12 (14000B-150)
- KIMBLE CHASE Beaker, 600mL, Glass, PK36 (14000-600)
- ZORO SELECT Beaker, 800mL, 50mL, Polypropyln, Wht, PK100 (BTC0800)
- Kimble Chase Beakers & Pitchers