Shop All Beakers & Pitchers
Kimble Chase
Griffin Beaker, 50mL, Glass, Clear, PK12
Mfr # 14000Y-50
Zoro # G0057456
product price: $64.69
/pk 12, $5.39/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 1.7 oz
- Color Clear
- Labware Capacity - Metric 50 mL
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 14000Y-50
- Zoro # G0057456
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 53 mm |
Outside Dia. | 42mm |
Height | 53mm |
Labware Outside Dia. - Metric | 42 mm |
Labware Height - English | 2.1 in |
Labware Outside Dia. - English | 1.6 in |
Outside Diameter - Metric | 42 mm |
Overall Height - Metric | 53 mm |
Description
BEAKER,GRIFFIN,LOW,YEL SCALE,50ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB PVC Handle Lab Spatula, 5" Blade, 0.9" Wide Blade, 9.08" Total Length (A2Z-ZR140)
- IKA Viscometer (25008214)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Blue (513079B)
- VEE GEE Hydrometer, 1.000/1.400 (6603DS-6)
- KIMBLE CHASE Beaker, Mug, Glass, 500mL, PK6 (318000-0000)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000G-250)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000G-50)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000Y-400)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000G-1000)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000B-50)
- DYNALON Beaker W/Handle, Tall-Form, 250mL (326485-0250)
- Kimble Chase Beakers & Pitchers