Shop All Beakers & Pitchers
Kimble Chase
Griffin Beaker, 50mL, Glass, Clear, PK12
Mfr # 14000R-50
Zoro # G0057517
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 1.7 oz
- Color Clear
- Labware Capacity - Metric 50 mL
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 14000R-50
- Zoro # G0057517
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 53 mm |
Labware Outside Dia. - English | 1.6 in |
Outside Dia. | 42mm |
Labware Height - English | 2.1 in |
Labware Outside Dia. - Metric | 42 mm |
Height | 53mm |
Overall Height - Metric | 53 mm |
Outside Diameter - Metric | 42 mm |
Description
Colorware Beaker, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Product Type Colorware Beaker, Beaker Type Low Form, Outside Diameter - Metric 42 mm, Overall Height - Metric 53 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color Red, Graduation Increments - Metric 10 mL, Autoclavable Yes, USP Specification Type I, Basic Material Glass, Special Features Double Capacity Scales, Matte Finish Marking Area, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Molybdenum Titrant, 60 mL (MO1546-B)
- JORVET Soda Lime, 3lb Bag (J0553)
- UMF MEDICAL Heavy-Duty Stainless Steel Foot Stool - 12" X 18" (SS8374)
- LAB SAFETY SUPPLY Graduated Cylinder, 100mL, PP, PK12 (5PTJ5)
- KIMBLE CHASE Beaker, 2000mL, Glass, PK8 (14000-2000)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000B-600)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000G-50)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000B-250)
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- KIMBLE CHASE Erlenmeyer Flask, 4000mL (26500-4000)
- UNITED SCIENTIFIC Set Of 5 Short Form Beakers With Handle, (PJSET5)
- Kimble Chase Beakers & Pitchers