Shop All Beakers & Pitchers
Kimble Chase
Griffin Beaker, 400mL, Glass, Clear, PK12
Mfr # 14000Y-400
Zoro # G0057465
product price: $69.19
/pk 12, $5.77/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 13.53 oz
- Color Clear
- Labware Capacity - Metric 400 mL
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 14000Y-400
- Zoro # G0057465
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - Metric | 77 mm |
Outside Dia. | 77mm |
Labware Height - English | 4.2 in |
Labware Outside Dia. - English | 3.1 in |
Height | 106mm |
Labware Height - Metric | 106 mm |
Outside Diameter - Metric | 77 mm |
Overall Height - Metric | 106 mm |
Description
Colorware Beaker, Capacity - Metric 400 mL, Capacity - English 13.53 fl oz, Product Type Colorware Beaker, Beaker Type Low Form, Outside Diameter - Metric 77 mm, Overall Height - Metric 106 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color Yellow, Graduation Increments - Metric 25 mL, Autoclavable Yes, USP Specification Type I, Basic Material Glass, Special Features Double Capacity Scales, Matte Finish Marking Area, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Liner, Dia 2 In, Length 4 In, Plastic (404.20)
- AQUAPHOENIX SCIENTIFIC Potassium Iodide 10Percent, 30 mL (PI1410-A)
- UNITED SCIENTIFIC Pipette Filter Tips, 2-20Ul, Low, PK960 (P11065)
- SCIENSCOPE SSZ 0.5x Objective Lens (SZ-LA-05)
- KIMBLE CHASE Beaker, 250mL, Glass, 88mm H., PK48 (14000-250)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000R-250)
- KIMBLE CHASE Beaker, 4000mL, Glass, 250mm H., PK6 (14000-4000)
- KIMBLE CHASE Beaker, 150mL, Glass, 81mm H., PK48 (14000-150)
- KIMBLE CHASE Beaker, Starter Kit, Glass Kimble (14080-01)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000B-250)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 1-1/4 QT (785-100)
- Kimble Chase Beakers & Pitchers