Shop All Beakers & Pitchers
Kimble Chase
Griffin Beaker, 400mL, Glass, Clear, PK12
Mfr # 14000R-400
Zoro # G0057526
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 13.53 oz
- Color Clear
- Labware Capacity - Metric 400 mL
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 14000R-400
- Zoro # G0057526
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Height | 106mm |
Labware Outside Dia. - Metric | 77 mm |
Labware Height - Metric | 106 mm |
Labware Height - English | 4.2 in |
Labware Outside Dia. - English | 3.1 in |
Outside Dia. | 77mm |
Outside Diameter - Metric | 77 mm |
Overall Height - Metric | 106 mm |
Description
Colorware Beaker, Capacity - Metric 400 mL, Capacity - English 13.53 fl oz, Product Type Colorware Beaker, Beaker Type Low Form, Outside Diameter - Metric 77 mm, Overall Height - Metric 106 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color Red, Graduation Increments - Metric 25 mL, Autoclavable Yes, USP Specification Type I, Basic Material Glass, Special Features Double Capacity Scales, Matte Finish Marking Area, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 0.5X C-mount Lens Adapter for Microscope Video Cameras (AD-C20)
- AQUAPHOENIX SCIENTIFIC Nitrite Test Kit, 1 Drop -50 Ppm As NaNO2 (TK3300-Z)
- CELLTREAT CF Cryogenic Vial, Internal Thread, Self-Standing, Sterile, 1.8mL (229915)
- QORPAK Bottle, Wide Mouth, 950 mL, 32 oz., PK12 (GLC-02161)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000G-600)
- KIMBLE CHASE Griffin Beaker, 150mL, Glass, Clear, PK12 (14000B-150)
- KIMBLE CHASE HeavyDty Beaker Starter Pack, Glass, Clear (14085-01)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000B-50)
- KIMBLE CHASE Erlenmeyer Flask, 4000mL (26500-4000)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000B-250)
- DYNALON PTFE Beaker, w/Pouring Spout 25 mL (312034)
- Kimble Chase Beakers & Pitchers