Shop All Beakers & Pitchers
Kimble Chase
Griffin Beaker, 400mL, Glass, Clear, PK12
Mfr # 14000G-400
Zoro # G0057587
product price: $71.25
/pk 12, $5.94/ea
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 13.53 oz
- Labware Capacity - Metric 400 mL
- Color Clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 14000G-400
- Zoro # G0057587
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - Metric | 77 mm |
Outside Dia. | 77mm |
Labware Outside Dia. - English | 3.1 in |
Labware Height - Metric | 106 mm |
Labware Height - English | 4.2 in |
Height | 106mm |
Outside Diameter - Metric | 77 mm |
Overall Height - Metric | 106 mm |
Description
Colorware Beaker, Capacity - Metric 400 mL, Capacity - English 13.53 fl oz, Product Type Colorware Beaker, Beaker Type Low Form, Outside Diameter - Metric 77 mm, Overall Height - Metric 106 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color Green, Graduation Increments - Metric 25 mL, Autoclavable Yes, USP Specification Type I, Clarity Transparent, Basic Material Glass, Special Features Double Capacity Scales, Matte Finish Marking Area
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Protein Saver Card, US, 100/pk, PK 100 (10534612)
- LISLE FUNNEL (LI22210)
- DIGI-SENSE Traceable Waterproof/Shock-Resistant Sto (94460-55)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558)
- KIMBLE CHASE Beaker, Mug, Glass, 500mL, PK6 (318000-0000)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000R-250)
- KIMBLE CHASE Beaker, 150mL, Glass, 81mm H., PK48 (14000-150)
- KIMBLE CHASE Beaker, 4000mL, Glass, 252mm H., PK4 (14005-4000)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000G-250)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000B-250)
- ZORO SELECT Beaker Set, 250 mL, 400 mL, 600 mL (BGSET3)
- Kimble Chase Labware