Shop All Beakers & Pitchers
Kimble Chase
Griffin Beaker, 30mL, PK48
Mfr # 14000-30
Zoro # G7118469
product price: $263.99
/pk 48, $5.50/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 1.01 oz
- Labware Capacity - Metric 30 mL
- Color clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 14000-30
- Zoro # G7118469
- Country of Origin India
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 2.1 in |
Labware Height - Metric | 53 mm |
Inside Dia. | 35mm |
Labware Outside Dia. - Metric | 35 mm |
Height | 53mm |
Labware Outside Dia. - English | 1.3 in |
Overall Height - Metric | 53 mm |
Outside Diameter - Metric | 35 mm |
Description
BEAKER,GRIFFIN,LOW,SCALE,30ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTC BIO MTC Bio Screw Cap MacroTube, Sterile, 5 ml, 500 Pack (C2540)
- CORNING PYREX VISTA 25 mL Class A Single Metric (70024-25)
- APEX TOOL GROUP MAGNETIC TRAY WITH COVER (GWR83104)
- AMSCOPE One WF10X Microscope Eyepiece (23mm) (EP10X23-S)
- KIMBLE CHASE Berzelius Beaker, 600mL, Glass, Clear, PK24 (14030-600)
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- KIMBLE CHASE Griffin Beaker, 150mL, Glass, Clear, PK12 (14000B-150)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000G-50)
- KIMBLE CHASE Erlenmeyer Flask, 4000mL (26500-4000)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000G-600)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000G-250)
- Kimble Chase Beakers & Pitchers