Shop All Beakers & Pitchers
Kimble Chase
Griffin Beaker, 250mL, Glass, Clear, PK12
Mfr # 14000G-250
Zoro # G0057596
product price: $62.89
/pk 12, $5.24/ea
$62.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 8.45 oz
- Labware Capacity - Metric 250 mL
- Color Clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 14000G-250
- Zoro # G0057596
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 3.5 in |
Labware Outside Dia. - English | 2.6 in |
Outside Dia. | 68mm |
Labware Height - Metric | 88 mm |
Labware Outside Dia. - Metric | 68 mm |
Height | 88mm |
Overall Height - Metric | 88 mm |
Outside Diameter - Metric | 68 mm |
Description
Colorware Beaker, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Product Type Colorware Beaker, Beaker Type Low Form, Outside Diameter - Metric 68 mm, Overall Height - Metric 88 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color Green, Graduation Increments - Metric 25 mL, Autoclavable Yes, USP Specification Type I, Basic Material Glass, Special Features Double Capacity Scales, Matte Finish Marking Area, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Ohaus® Compass„¢ CX221 Portable Balance, 220 g x 0.1 g (30428199)
- ZORO SELECT Tongs, Beaker, 50 to 150mL, 9-1/2 in. L (H-23422)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C542 Holiday Boxed Cards- Boston Terrier (C542)
- UNITED SCIENTIFIC Heavy Support Stand W/ Rod, Stamped Stee (SSB6X9-H)
- KIMBLE CHASE Beaker, 1000mL, Glass, 145mm H., PK24 (14000-1000)
- KIMBLE CHASE Beaker, 2000mL, Glass, PK8 (14000-2000)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000Y-400)
- KIMBLE CHASE Beaker, Starter Kit, Glass Kimble (14080-01)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000G-600)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000R-600)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 10mL, PK12 (5YGY7)
- Kimble Chase Beakers & Pitchers