Shop All Beakers & Pitchers
Kimble Chase
Griffin Beaker, 20mL, PK48
Mfr # 14000-20
Zoro # G7118478
product price: $267.99
/pk 48, $5.58/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 0.67 oz
- Labware Capacity - Metric 20 mL
- Color clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 14000-20
- Zoro # G7118478
- Country of Origin Mexico
- Category Beakers & Pitchers
Dimensions
Height | 41mm |
Inside Dia. | 32mm |
Labware Height - English | 1.6 in |
Labware Outside Dia. - English | 1.2 in |
Labware Outside Dia. - Metric | 32 mm |
Labware Height - Metric | 41 mm |
Overall Height - Metric | 41 mm |
Outside Diameter - Metric | 32 mm |
Description
BEAKER,GRIFFIN,LOW,SCALE,20ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PAINTS Vinyl Prep (38343)
- ABB Rotameter Tube Set Glassware Parts And Accessory (448D056U09 1/2-50-G-9/55)
- UNITED Casserole, Porcelain, Glzd, 1150C, 85mm, Wht (JPC140)
- QORPAK Bottle, 16 oz, 70-400, PK48 (GLC-01559)
- KIMBLE CHASE Erlenmeyer Flask, 4000mL (26500-4000)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000R-250)
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000B-1000)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000Y-400)
- KIMBLE CHASE Griffin Beaker, 150mL, Glass, Clear, PK12 (14000B-150)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 500mL (785-108)
- Kimble Chase Beakers & Pitchers