Shop All Beakers & Pitchers
Kimble Chase
Griffin Beaker, 150mL, Glass, Clear, PK12
Mfr # 14000Y-150
Zoro # G2878237
product price: $96.19
/pk 12, $8.02/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 5.07 oz
- Color Clear
- Labware Capacity - Metric 150 mL
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 14000Y-150
- Zoro # G2878237
- Country of Origin Mexico
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 3.2 in |
Outside Dia. | 57mm |
Labware Outside Dia. - Metric | 57 mm |
Height | 81mm |
Labware Height - Metric | 81 mm |
Labware Outside Dia. - English | 2.2 in |
Overall Height - Metric | 81 mm |
Outside Diameter - Metric | 57 mm |
Description
BEAKER,GRIFFIN,LOW,YEL SCALE,150ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGE NUNC 5gal Carboy w/Handles (2210-0050)
- BALDWIN FILTERS Coolant Test Strips Only, CTK5029-4 (CTK5029-4)
- OAKTON PH/ATC Electrode, Sealed, Double-Junctio (35811-72)
- HYDRION pH Paper, Jumbo, pH 0-13 (HJ613 0-13)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000R-600)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000R-400)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000B-600)
- KIMBLE CHASE Griffin Beaker, 100mL, Glass, Clear, PK12 (14000Y-100)
- KIMBLE CHASE Beaker, 1000mL, Glass, 145mm H., PK24 (14000-1000)
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- KIMBLE CHASE Beaker, 4000mL, Glass, 250mm H., PK6 (14000-4000)
- Kimble Chase Beakers & Pitchers