Shop All Beakers & Pitchers
Kimble Chase
Griffin Beaker, 10mL, PK48
Mfr # 14000-10
Zoro # G6634181
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 0.03 oz
- Labware Capacity - Metric 10 mL
- Color clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 14000-10
- Zoro # G6634181
- Country of Origin India
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - English | 1 in |
Inside Dia. | 25mm |
Labware Height - Metric | 34 mm |
Labware Outside Dia. - Metric | 25 mm |
Height | 34mm |
Labware Height - English | 1.3 in |
Outside Diameter - Metric | 25 mm |
Overall Height - Metric | 34 mm |
Description
BEAKER,GRIFFIN,LOW,SCALE,10ML
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7 Piece 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket Set (84980)
- AMSCOPE Double Arm Boom Stand for Stereo Microscopes - Steel Arms, Tube Mount, 76mm Focus Block (DAB)
- ZORO SELECT Graduated Dipper, 500 ml, 12 Ft Handle (3KWG3)
- SPER SCIENTIFIC High Powered Ultrasonic Cleaner - 1.4 Liters (100004)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000Y-400)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000B-250)
- KIMBLE CHASE Griffin Beaker, 150mL, Glass, Clear, PK12 (14000B-150)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000G-50)
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- KIMBLE CHASE Beaker, 1000mL, Glass, 145mm H., PK24 (14000-1000)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 50mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK (8010050)
- Kimble Chase Labware