Shop All Beakers & Pitchers
Kimble Chase
Griffin Beaker, 100mL, Glass, Clear, PK12
Mfr # 14000Y-100
Zoro # G0057499
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 3.38 oz
- Color Clear
- Labware Capacity - Metric 100 mL
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 14000Y-100
- Zoro # G0057499
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 2.8 in |
Labware Outside Dia. - English | 2 in |
Outside Dia. | 50mm |
Labware Outside Dia. - Metric | 50 mm |
Height | 70mm |
Labware Height - Metric | 70 mm |
Outside Diameter - Metric | 50 mm |
Overall Height - Metric | 70 mm |
Description
Colorware Beaker, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Product Type Colorware Beaker, Beaker Type Low Form, Outside Diameter - Metric 50 mm, Overall Height - Metric 70 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color Yellow, Graduation Increments - Metric 10 mL, Autoclavable Yes, USP Specification Type I, Basic Material Glass, Special Features Double Capacity Scales, Matte Finish Marking Area, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Stopper, Pennyhead, Hollow, 24/40 (CG-3004-05)
- DYNALON Container, Hinged Lid, 2 oz, PK100 (226254-2000)
- SYNTHWARE ADAPTER, VACUUM, 1:5 TEFLON STOPCOCK, 14/10 (A381410)
- POLYSCIENCE RS232 Cable, 9.8 Ft. (225-173-KIT-GRAINGER)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000B-50)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000B-600)
- KIMBLE CHASE Beaker, 4000mL, Glass, 250mm H., PK6 (14000-4000)
- KIMBLE CHASE HeavyDty Beaker Starter Pack, Glass, Clear (14085-01)
- KIMBLE CHASE Beaker, 150mL, Glass, 81mm H., PK48 (14000-150)
- KIMBLE CHASE Beaker, 250mL, Glass, 88mm H., PK48 (14000-250)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 250mL (230515)
- Kimble Chase Labware