Shop All Beakers & Pitchers
Kimble Chase
Griffin Beaker, 100mL, Glass, Clear, PK12
Mfr # 14000R-100
Zoro # G0057550
product price: $64.49
/pk 12, $5.37/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 3.38 oz
- Labware Capacity - Metric 100 mL
- Color Clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 14000R-100
- Zoro # G0057550
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Height | 70mm |
Labware Outside Dia. - Metric | 50 mm |
Labware Outside Dia. - English | 2 in |
Outside Dia. | 50mm |
Labware Height - Metric | 70 mm |
Labware Height - English | 2.8 in |
Outside Diameter - Metric | 50 mm |
Overall Height - Metric | 70 mm |
Description
BEAKER,GRIFFIN,LOW,RED SCALE,100ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING Corning 354014 (354014)
- LAB SAFETY SUPPLY Embedding Cassette, 1.63 In, PK250 (21RK90)
- STABILA Aluminum Type 196/Type 80 T Jamber Set 2 vial (37540)
- ALLPOINTS Test Kit, Iodine (851245)
- KIMBLE CHASE Griffin Beaker, 150mL, Glass, Clear, PK12 (14000B-150)
- KIMBLE CHASE Beaker, 2000mL, Glass, PK8 (14000-2000)
- KIMBLE CHASE Erlenmeyer Flask, 4000mL (26500-4000)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000B-250)
- KIMBLE CHASE Beaker, Starter Kit, Glass Kimble (14080-01)
- KIMBLE CHASE Beaker, 1000mL, Glass, 145mm H., PK24 (14000-1000)
- LAB SAFETY SUPPLY Disposable Beakers, 50mL, PK100 (3UDH9)
- Kimble Chase Labware