Shop All Beakers & Pitchers
Kimble Chase
Griffin Beaker, 100mL, Glass, Clear, PK12
Mfr # 14000G-100
Zoro # G0057620
product price: $73.99
/pk 12, $6.17/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 3.38 oz
- Labware Capacity - Metric 100 mL
- Color Clear
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 14000G-100
- Zoro # G0057620
- Country of Origin Mexico
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - Metric | 50 mm |
Labware Height - English | 2.8 in |
Height | 70mm |
Outside Dia. | 50mm |
Labware Height - Metric | 70 mm |
Labware Outside Dia. - English | 2 in |
Overall Height - Metric | 70 mm |
Outside Diameter - Metric | 50 mm |
Description
Colorware Beaker, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Product Type Colorware Beaker, Beaker Type Low Form, Outside Diameter - Metric 50 mm, Overall Height - Metric 70 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color Green, Graduation Increments - Metric 10 mL, Autoclavable Yes, USP Specification Type I, Basic Material Glass, Special Features Double Capacity Scales, Matte Finish Marking Area, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYVANCE POLYPROPYLENE STRIP 3/8" X 1/16" 30' BLK (URR02-04-03-BK)
- DETECTAMET Metal Detectable Scraper, 8.85", White, PK5 (523-S091-T103-P06)
- GRAYLINE Shelf Orgnzr Steel Wht (40110-6)
- L-K INDUSTRIES Centrifuge, 2 x 100mL Cap., 12.5" H (TRANS-7100)
- KIMBLE CHASE Beaker, 2000mL, Glass, PK8 (14000-2000)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000G-250)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000R-250)
- KIMBLE CHASE Beaker, Starter Kit, Glass Kimble (14080-01)
- KIMBLE CHASE Beaker, 4000mL, Glass, 250mm H., PK6 (14000-4000)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000R-600)
- GLOBE SCIENTIFIC Pitcher With Handle, 3000mL (601159-1)
- Kimble Chase Labware