Shop All Beakers & Pitchers
Kimble Chase
Griffin Beaker, 1000mL, Glass, Clear, PK6
Mfr # 14000Y-1000
Zoro # G0057480
original price:
$99.95
8% off
new price: $91.19
/pk 6, $15.20/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 33.81 oz
- Color Clear
- Labware Capacity - Metric 1,000 mL
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 14000Y-1000
- Zoro # G0057480
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - English | 4.2 in |
Height | 145mm |
Labware Height - Metric | 145 mm |
Labware Height - English | 5.7 in |
Outside Dia. | 107mm |
Labware Outside Dia. - Metric | 107 mm |
Outside Diameter - Metric | 107 mm |
Overall Height - Metric | 145 mm |
Description
Colorware Beaker, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Product Type Colorware Beaker, Beaker Type Low Form, Outside Diameter - Metric 107 mm, Overall Height - Metric 145 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color Yellow, Graduation Increments - Metric 50 mL, Autoclavable Yes, USP Specification Type I, Basic Material Glass, Special Features Double Capacity Scales, Matte Finish Marking Area, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Sodium Hydroxide, 0.25N, 60 mL (SH6220-B)
- HEATHROW SCIENTIFIC Lab Mat, Silicn Bnch Protectr, Yl-Gry/Blue (120506)
- EXTECH Palm MeterPH Electrode Cable Type (6015WC)
- DAYTON Self Tapping Screw (31UK47)
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 (14000G-50)
- KIMBLE CHASE Erlenmeyer Flask, 4000mL (26500-4000)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000G-600)
- KIMBLE CHASE Beaker, 2000mL, Glass, PK8 (14000-2000)
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000G-1000)
- KIMBLE CHASE Griffin Beaker, 150mL, Glass, Clear, PK12 (14000B-150)
- ZORO SELECT Graduated Measure, 16 oz., Stainless Steel (95160)
- Kimble Chase Beakers & Pitchers