Shop All Beakers & Pitchers
Kimble Chase
Griffin Beaker, 1000mL, Glass, Clear, PK6
Mfr # 14000G-1000
Zoro # G0057611
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 33.81 oz
- Color Clear
- Labware Capacity - Metric 1,000 mL
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimble Chase
- MFR # 14000G-1000
- Zoro # G0057611
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 5.7 in |
Outside Dia. | 107mm |
Labware Height - Metric | 145 mm |
Labware Outside Dia. - English | 4.2 in |
Height | 145mm |
Labware Outside Dia. - Metric | 107 mm |
Outside Diameter - Metric | 107 mm |
Overall Height - Metric | 145 mm |
Description
Colorware Beaker, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Product Type Colorware Beaker, Beaker Type Low Form, Outside Diameter - Metric 107 mm, Overall Height - Metric 145 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color Green, Graduation Increments - Metric 50 mL, Autoclavable Yes, USP Specification Type I, Basic Material Glass, Special Features Double Capacity Scales, Matte Finish Marking Area, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Safest Tablet, Chlorine, 100PK (DPD NO.3 HR EVO TABLETS)
- BLUE RIDGE ERGONOMICS ESD Chair, 19" to 24", Adjustable Arms, Black (BR-NECR-DHCH-CR-T1-A1-EC-ESDBLK)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- TRICORBRAUN 8 oz White HDPE Plastic Bullet Round Bottle- 24-410 Neck Finish (135775)
- KIMBLE CHASE Griffin Beaker, 150mL, Glass, Clear, PK12 (14000B-150)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000R-600)
- KIMBLE CHASE Beaker, 4000mL, Glass, 250mm H., PK6 (14000-4000)
- KIMBLE CHASE Beaker, 600mL, Glass, PK36 (14000-600)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000Y-400)
- KIMBLE CHASE Beaker, 4000mL, Glass, 252mm H., PK4 (14005-4000)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 2000mL, PK4 (5YGZ8)
- Kimble Chase Beakers & Pitchers