Shop All Graduated Cylinders
Kimble Chase
Graduated Cylinder, 520mm H, 2000mL
Mfr # 20028W-2000
Zoro # G7118575
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
- Labware Capacity - Metric 2,000 mL
- Graduation Subdivisions 20 mL
- Graduation Range 0.676 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 20028W-2000
- Zoro # G7118575
- Country of Origin Mexico
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 520 mm |
Diameter | 64.8 mm |
Height | 520mm |
Labware Height - English | 20 in |
Body Diameter - Metric | 64.8 mm |
Description
CYL,TD,BUMPER,REVERSE SCALE,2000ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK600 (229612)
- MENDA Bottle, One-Touch Pump, 6 oz, Orange (35271)
- HEATHROW SCIENTIFIC Microcentrifuge Tube 1.5 mL, PK500 (HS4323)
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 4 1/4" Ring, 9 (TRS5X8-S)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK12 (20022-50)
- KIMBLE CHASE Graduated Cylinder, 140mm H, 25mL (20022-25)
- KIMBLE CHASE Graduated Cylinder, 250mL, Glass, Clear (KC20028W-250)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK6 (20028W-50)
- KIMBLE CHASE Graduated Cylinder, 50mL, Glass, Clear, PK24 (20024-50)
- KIMBLE CHASE Graduated Cylinder, 500mL, Glass, Clear (KC20028W-500)
- DIAMOND ESSENTIALS PMP Class A Graduated Measuring Cylinders, Tall Form, 25mL (3705-25)
- Kimble Chase Graduated Cylinders