Shop All Graduated Cylinders
Kimble Chase
Graduated Cylinder, 500mL, Glass, Clear, PK8
Mfr # 20024-500
Zoro # G2615131
product price: $441.99
/pk 8, $55.25/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
- Labware Capacity - Metric 500 mL
- Graduation Subdivisions 5 mL
- Graduation Range 0.20 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 20024-500
- Zoro # G2615131
- Country of Origin Mexico
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 375 mm |
Diameter | 30 mm |
Labware Height - English | 15 in |
Height | 375mm |
Body Diameter - Metric | 30 mm |
Description
CYL,TD,BUMPER,WHT SCALE,500ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 10mL (3701-10)
- ZORO SELECT Carboy, Narrow Mouth, 10L, HDPE, Translucent (208685-0010)
- DYNALON Translucent, 250 mL. Wash Bottle, 5 Pack (506485-0002)
- UNITED SCIENTIFIC Spray Bottles, PET, 16 oz, PK8 (UNSBOT-16OZ-PK/8)
- KIMBLE CHASE Graduated Cylinder, 500mL, Glass, Clear (KC20028W-500)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK6 (20028W-50)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK12 (20022-50)
- KIMBLE CHASE Graduated Cylinder, 50mL, Glass, Clear, PK24 (20024-50)
- KIMBLE CHASE Graduated Cylinder, 1000mL, Glass, Clr, PK4 (20024-1000)
- KIMBLE CHASE Graduated Cylinder, 140mm H, 25mL (20022-25)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 1000mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8301000)
- Kimble Chase Labware