Shop All Graduated Cylinders
Kimble Chase
Graduated Cylinder, 460mm H, 1000mL, PK8
Mfr # 20025K-1000
Zoro # G6634419
product price: $440.99
/pk 8, $55.12/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
- Labware Capacity - Metric 1,000 mL
- Graduation Subdivisions 10 mL
- Graduation Range 0.40 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 20025K-1000
- Zoro # G6634419
- Country of Origin Mexico
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 460 mm |
Diameter | 64.8 mm |
Labware Height - English | 18 in |
Height | 460mm |
Body Diameter - Metric | 64.8 mm |
Description
CYL,TD,WHT SCALE,EDUCATION,1000ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Wide, 2 Oz, Cylinder, HDPE, PK48 (PLC-03393)
- DRAEGER CARTRIDGEAM/MA X-PLORE (MUL20) (6738027)
- QORPAK Green Thermoset Cap, F217 N Ptfe Liner, (272492)
- LAB SAFETY SUPPLY Beaker with Handle, 5000mL, PK2 (23X904)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK12 (20022-50)
- KIMBLE CHASE Graduated Cylinder, 460mm H, 1000mL, PK2 (20026-1000)
- KIMBLE CHASE Graduated Cylinder, 140mm H, 25mL (20022-25)
- KIMBLE CHASE Graduated Cylinder, 255mm H, 100mL, PK6 (20028W-100)
- KIMBLE CHASE Graduated Cylinder, 50mL, Glass, Clear, PK24 (20024-50)
- KIMBLE CHASE Graduated Cylinder, 100mL, Glass, Clear (KC20028W-100)
- DIAMOND ESSENTIALS PMP Class A Graduated Measuring Cylinders, Tall Form, 25mL (3705-25)
- Kimble Chase Graduated Cylinders