Shop All Graduated Cylinders
Kimble Chase
Graduated Cylinder, 460mm H, 1000mL, PK4
Mfr # 20024D-1000
Zoro # G6633901
product price: $332.99
/pk 4, $83.25/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
- Labware Capacity - Metric 1,000 mL
- Graduation Subdivisions 10 mL
- Graduation Range 0.40 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimble Chase
- MFR # 20024D-1000
- Zoro # G6633901
- Country of Origin Mexico
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 460 mm |
Diameter | 64.8 mm |
Height | 460mm |
Labware Height - English | 18 in |
Body Diameter - Metric | 64.8 mm |
Description
CYL,TD,BUMPER,WHT SCALE RED STRIP,1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON AC Round Bottle, 4 oz, PK24 (W217002)
- REICHERT Digital Refractometer, w/Storage Case (13960000)
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid 0.12N, 60 mL (SA9555-B)
- OAKTON DO SOLUTION ELECTROLYTE OAKTON 50 (WD-35640-71)
- KIMBLE CHASE Graduated Cylinder, 500mL, Glass, Clear (KC20028W-500)
- KIMBLE CHASE Graduated Cylinder, 460mm H, 1000mL, PK2 (20026-1000)
- KIMBLE CHASE Graduated Cylinder, 190mm H, 50mL, PK6 (20028W-50)
- KIMBLE CHASE Graduated Cylinder, 50mL, Glass, Clear, PK24 (20024-50)
- KIMBLE CHASE Graduated Cylinders, Glass, Clear, PK5 (20024-01)
- KIMBLE CHASE Graduated Cylinder, 100mL, Glass, Clear (KC20028W-100)
- LAB SAFETY SUPPLY Graduated Cylinder, 100mL, PP, PK12 (5PTJ5)
- Kimble Chase Labware